Skip to content Skip to navigation menu
MRC Bearing Service1214

1214

1200 Series Self-Aligning Ball Bearing
Item #104015522
  • 70 mm ID x 125 mm OD x 24 mm Wide
  • Open
  • No Snap Ring
  • Double Row Self-Aligning Steel Bearing
MRC Bearing Service1214
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 mm ID x 125 mm OD x 24 mm Wide
  • Open
  • No Snap Ring
  • Double Row Self-Aligning Steel Bearing

applications

  • Used in applications employing commercial ground shafting
Bearing Type Self-Aligning
Inner Ring Width 24 mm
Ball Material Steel
Precision Level Standard (ABEC 1)
Precision Standard
Seal Type Unsealed
Limiting Speed - Grease 5000 rpm
Cage Material Steel
O.D. 125 mm
Locking Device No Locking Device
Static Load Rating [Max] 3080 lbf
Preload Level None
Contact Angle N/A
Inch/Metric Metric Bore
Material Steel
icNumber 7696326
Rows of Balls Double
Width 24.000 mm
Lubricant Oil Preservative
Dynamic Load Rating 7760 lbf
Snap Ring No Snap Ring
O.D. Type Straight
No. in Set Single Bearing
Seal Material None
Radial Internal Clearance Normal
I.D. 70 mm
Fillet Radius 1.5 mm
Radial Internal Clearance Specification Normal Clearance
Enclosure Open
Capacity Standard Capacity
Bore Type Round Bore
Outer Ring Width 24 mm
Limiting Speed - Oil 6000 rpm
Cage Type Metal
Weight 2.75 LB
EAN or UPC 97741037389
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison