| Material | Steel |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Enclosure | Unsealed |
| Weight | 400.4 LB |
| EAN or UPC | 7316577373298 |
| Material | Steel |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Enclosure | Unsealed |
| Weight | 400.4 LB |
| EAN or UPC | 7316577373298 |