- 03 Series Pillow Block
- 7" Shaft
- 11" Centerline to Base
- 30" Base Length
- 25" Bolt Centers
| Shaft Dia. | 7 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Length | 6 in |
| Pedestal | P 60 |
| Locking Device | Clamping Ring Collar |
| Temperature Range [Min] | 32 °F |
| Bolt Size | 1 1/4 |
| Bearing Design | Expansion |
| Bolt Hole Spacing Range [Max] | 25 3/4 in |
| Housing Construction | 2 Piece |
| Base Width | 10 in |
| Bearing Type | Split Cylindrical |
| Dynamic Load Rating | 288800 lbf |
| RPM [Max] | 1030 rpm |
| Bolt Holes | 4 |
| End Type | Open End |
| Seal Type | Triple Labyrinth Seals |
| Series | 03 Series |
| Base Height | 2 1/2 in |
| Bolt Hole Spacing | 25 in |
| Base Length | 30 in |
| Temperature Range [Max] | 212 °F |
| Housing Height | 22 7/8 in |
| Housing Material | Cast Iron |
| Axial Load | 20030 lbf |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 24.25 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Size | 6 in |
| Static Load Rating [Max] | 383400 lbf |
| Insert Type | Split Steel Insert |
| Weight | 657.14 LB |
| EAN or UPC | 7316579388986 |

