| Enclosure | Unsealed |
| Seal Type | Unsealed |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Material | Steel |
| Weight | 3.476 LB |
| EAN or UPC | 7316576834516 |
| Enclosure | Unsealed |
| Seal Type | Unsealed |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Material | Steel |
| Weight | 3.476 LB |
| EAN or UPC | 7316576834516 |