| Lubrication | Relubricatable |
| Enclosure | Unsealed |
| Locking Device | Clamping Ring Collar |
| Material | Steel |
| Seal Type | Unsealed |
| Weight | 281.6 LB |
| Lubrication | Relubricatable |
| Enclosure | Unsealed |
| Locking Device | Clamping Ring Collar |
| Material | Steel |
| Seal Type | Unsealed |
| Weight | 281.6 LB |