
Seal Type | Unsealed |
Material | Steel |
Lubrication | Relubricatable |
Enclosure | Unsealed |
Locking Device | Clamping Ring Collar |
Weight | 250.8 LB |
EAN or UPC | 7316577351630 |

Seal Type | Unsealed |
Material | Steel |
Lubrication | Relubricatable |
Enclosure | Unsealed |
Locking Device | Clamping Ring Collar |
Weight | 250.8 LB |
EAN or UPC | 7316577351630 |