
Locking Device | Clamping Ring Collar |
Seal Type | Unsealed |
Enclosure | Unsealed |
Lubrication | Relubricatable |
Material | Steel |
Weight | 250.8 LB |
EAN or UPC | 7316579502665 |

Locking Device | Clamping Ring Collar |
Seal Type | Unsealed |
Enclosure | Unsealed |
Lubrication | Relubricatable |
Material | Steel |
Weight | 250.8 LB |
EAN or UPC | 7316579502665 |