
Seal Type | Unsealed |
Material | Steel |
Locking Device | Clamping Ring Collar |
Enclosure | Unsealed |
Lubrication | Relubricatable |
Weight | 189.2 LB |
EAN or UPC | 7316577351319 |

Seal Type | Unsealed |
Material | Steel |
Locking Device | Clamping Ring Collar |
Enclosure | Unsealed |
Lubrication | Relubricatable |
Weight | 189.2 LB |
EAN or UPC | 7316577351319 |