- 5" Shaft Diameter
- 5.4950" Housing Bore
- 0.281" Width
- LongLife™ (Fluoroelastomer - Viton)
- Double Lip Rod Wiper
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Housing Bore | 5.495 in |
| Temperature Range [Min] | -40 °F |
| Lip Type | Double Lip Wiper/Seal |
| Shaft Dia. | 5 in |
| Temp Description | Double Lip Rod Wiper |
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Construction | Double Lip Rod Wiper - V |
| Pressure | 4000 psi |
| Weight | 0.318 LB |
| EAN or UPC | 85311079402 |

