- Radial Bearing Type
- 110 mm Inner Diameter
- 150 mm Outer Diameter
- 59 mm Width
features
- Triple row
- Locating bearing
- ISO diameter series 9
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Non-Separable |
| Rows of Balls | Multi |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Enclosure | Open |
| End Type | Open End |
| Bearing Type | Radial |
| Self Aligning | No |
| Dynamic Load Rating | 270000 N |
| O.D. | 150 mm |
| Type | Full Complement |
| Outer Ring Width | 59 mm |
| Radial Internal Clearance | Normal |
| I.D. | 110 mm |
| Static Load Rating [Max] | 600000 N |
| Capacity | Maximum Capacity |
| Limiting Speed | 2500 rpm |
| No. of Rows | 3 |
| Cage Material | Cageless |
| Precision Ground | Yes |
| Weight | 8.289 LB |
| EAN or UPC | 4012802424867 |

