- Radial Bearing Type
- 80 mm Inner Diameter
- 125 mm Outer Diameter
- 60 mm Width
| Limiting Speed | 1300 rpm |
| Type | Full Complement |
| Static Load Rating [Max] | 340000 N |
| Dynamic Load Rating | 210000 N |
| Inch/Metric | Metric |
| O.D. | 125 mm |
| I.D. | 80 mm |
| Bearing Type | Radial |
| Rows of Balls | Double |
| Weight | 5.666 LB |
| EAN or UPC | 4054369725421 |

