- Radial Bearing Type
- 90 mm Inner Diameter
- 130.11 mm Outer Diameter
- 67 mm Width
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| O.D. | 130.11 mm |
| Limiting Speed | 2850 rpm |
| Static Load Rating [Max] | 550000 N |
| Bearing Type | Radial |
| Type | Full Complement |
| Dynamic Load Rating | 350000 N |
| Weight | 6.864 LB |
| EAN or UPC | 4047643176927 |

