Skip to content Skip to navigation menu
Ina USA Corp.RSL183018-A

RSL183018-A

Cylindrical Roller Full Complement SL, RSL
Item #103272568
  • Radial Bearing Type
  • 90 mm Inner Diameter
  • 130.11 mm Outer Diameter
  • 37 mm Width
Ina USA Corp.RSL183018-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 90 mm Inner Diameter
  • 130.11 mm Outer Diameter
  • 37 mm Width
O.D. 130.11 mm
Type Full Complement
Static Load Rating [Max] 275000 N
Bearing Type Radial
Inch/Metric Metric
I.D. 90 mm
Rows of Balls Single
Limiting Speed 2850 rpm
Dynamic Load Rating 205000 N
Weight 3.379 LB
EAN or UPC 4012802416572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison