- Ball Bearing Insert
- 19.05 mm Inside Diameter
- 42 mm Outside Diameter
| I.D. | 19.05 mm |
| Static Load Rating [Max] | 5000 N |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 9400 N |
| O.D. | 42 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 24.5 mm |
| Weight | 0.198 LB |
| EAN or UPC | 4012802463132 |

