- Female Rod End
- 35 mm Bore Size
| Length | 166.000 mm |
| Right / Left Hand | Right Hand |
| Static Load Rating | 159000 N |
| Dynamic Load Rating | 79900 N |
| O.D. | 55 mm |
| Bore Size | 35 mm |
| Weight | 3.748 LB |
| EAN or UPC | 4012802526950 |
| Length | 166.000 mm |
| Right / Left Hand | Right Hand |
| Static Load Rating | 159000 N |
| Dynamic Load Rating | 79900 N |
| O.D. | 55 mm |
| Bore Size | 35 mm |
| Weight | 3.748 LB |
| EAN or UPC | 4012802526950 |