- Thrust Deep Groove Bearing Type
- 35.05 mm Inner Diameter
- 55.563 mm Outer Diameter
- 12.7 mm Width
features
- Light cross section
- Flat race
- Single direction
- Speed limit shown is for oil lubrication
| Enclosure | Open |
| Outer Ring Width | 1/2 in |
| Preload Level | None |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 4400 rpm |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | N/A |
| I.D. | 35.05 mm |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Bearing Type | Thrust Deep Groove |
| Bearing Design | 3 Piece, Flat Race |
| Origin | Single Row Thrust |
| Static Load Rating [Max] | 35000 N |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| O.D. | 55.563 mm |
| Material | Steel |
| Contact Angle | 90° |
| Cage Material | Steel |
| Dynamic Load Rating | 17100 N |
| Inner Ring Width | 1/2 in |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Seal Material | None |
| Seal Type | Unsealed |
| Weight | 0.266 LB |
| EAN or UPC | 4047643198592 |

