- Radial, Self-Aligning Bearing Type
- 849.185 mm Inner Diameter
- 1220 mm Outer Diameter
- 400 mm Width
| Static Load Rating [Max] | 2.45e+007 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| I.D. | 849.185 mm |
| O.D. | 1220 mm |
| Dynamic Load Rating | 1.06e+007 N |
| Weight | 3085.6 LB |
| EAN or UPC | 4026677717627 |

