- Radial Bearing Type
- 120 mm Inner Diameter
- 240 mm Outer Diameter
- 80 mm Width
| Corner Radius [Min] | 4 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| I.D. | 120 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 750000 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 560000 N |
| Limiting Speed | 4500 rpm |
| O.D. | 240 mm |
| Weight | 38800.96 LB |
| EAN or UPC | 4012801242516 |

