- Labyrinth Seal Type
- 199.2 mm Shaft Diameter
- 27.125 mm Overall Width
| Shaft Dia. | 199.2 mm |
| Overall Width | 27.125 mm |
| Seal Type | Labyrinth Seal |
| Weight | 6.556 LB |
| EAN or UPC | 4012801439091 |
| Shaft Dia. | 199.2 mm |
| Overall Width | 27.125 mm |
| Seal Type | Labyrinth Seal |
| Weight | 6.556 LB |
| EAN or UPC | 4012801439091 |