Skip to content Skip to navigation menu
FAGSNV270-F-L

SNV270-F-L

Plummer Block Housing for Roller/Ball Bearing
Item #101022121
  • Plummer Block Housing
  • 328 mm Bore Diameter
  • 530 mm Outside Diameter
  • 215 mm Width
FAGSNV270-F-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 328 mm Bore Diameter
  • 530 mm Outside Diameter
  • 215 mm Width
O.D. 530 mm
Weight 115.71 LB
EAN or UPC 4012802385571
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison