Skip to content Skip to navigation menu
FAGSNV170-F-L

SNV170-F-L

Plummer Block Housing for Roller/Ball Bearing
Item #101022113
  • Plummer Block Housing
  • 219 mm Bore Diameter
  • 345 mm Outside Diameter
  • 150 mm Width
FAGSNV170-F-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 219 mm Bore Diameter
  • 345 mm Outside Diameter
  • 150 mm Width
O.D. 345 mm
Weight 33.06 LB
EAN or UPC 4012802385366
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison