- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Static Load Rating [Max] | 87000 N |
| Cone Corner Radius | 1.5 mm |
| O.D. | 110 mm |
| Corner Radius [Min] | 1.5 mm |
| Type | 4-Point |
| Dynamic Load Rating | 94000 N |
| Radial Internal Clearance | C2 |
| Limiting Speed - Oil | 11200 rpm |
| Width | 22.000 mm |
| Weight | 2.083 LB |
| EAN or UPC | 4026677009104 |

