- Radial Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Rows of Balls | Single |
| Static Load Rating [Max] | 139000 N |
| Dynamic Load Rating | 159000 N |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Bearing Type | Radial |
| Limiting Speed | 7000 rpm |
| Corner Radius [Min] | 3 mm |
| O.D. | 120 mm |
| Weight | 3.395 LB |
| EAN or UPC | 4012801390538 |

