- Radial Bearing Type
- 200 mm Inner Diameter
- 360 mm Outer Diameter
- 58 mm Width
| Static Load Rating [Max] | 1.04e+006 N |
| Corner Radius [Min] | 4 mm |
| Rows of Balls | Single |
| I.D. | 200 mm |
| O.D. | 360 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 750000 N |
| Limiting Speed | 2900 rpm |
| Cage Type | Caged |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Weight | 60.626 LB |
| EAN or UPC | 4012801339483 |

