- Radial Bearing Type
- 190 mm Inner Diameter
- 340 mm Outer Diameter
- 55 mm Width
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 190 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 680000 N |
| Radial Internal Clearance | C3 |
| O.D. | 340 mm |
| Limiting Speed | 3050 rpm |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 930000 N |
| Cage Type | Caged |
| Weight | 50.926 LB |
| EAN or UPC | 4012801339452 |

