- Radial Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 40 mm Width
| Corner Radius [Min] | 2 mm |
| Limiting Speed | 6800 rpm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Dynamic Load Rating | 285000 N |
| Cage Type | Caged |
| Bearing Type | Radial |
| I.D. | 90 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 315000 N |
| O.D. | 160 mm |
| Weight | 7.711 LB |
| EAN or UPC | 4012801396356 |

