- Radial Bearing Type
- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 42 mm Width
| Bearing Type | Radial |
| Dynamic Load Rating | 350000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Limiting Speed | 5500 rpm |
| Static Load Rating [Max] | 445000 N |
| I.D. | 130 mm |
| O.D. | 200 mm |
| Cage Type | Caged |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Weight | 10.469 LB |
| EAN or UPC | 4012801392549 |

