- Labyrinth Seal Type
- 484.4 mm Shaft Diameter
- 42 mm Overall Width
| Seal Type | Labyrinth Seal |
| Shaft Dia. | 484.4 mm |
| Overall Width | 42 mm |
| Weight | 17.64 LB |
| EAN or UPC | 4054364222253 |
| Seal Type | Labyrinth Seal |
| Shaft Dia. | 484.4 mm |
| Overall Width | 42 mm |
| Weight | 17.64 LB |
| EAN or UPC | 4054364222253 |