- Labyrinth Seal Type
- 464.4 mm Shaft Diameter
- 42 mm Overall Width
| Overall Width | 42 mm |
| Shaft Dia. | 464.4 mm |
| Seal Type | Labyrinth Seal |
| Weight | 16.76 LB |
| EAN or UPC | 4054364222246 |
| Overall Width | 42 mm |
| Shaft Dia. | 464.4 mm |
| Seal Type | Labyrinth Seal |
| Weight | 16.76 LB |
| EAN or UPC | 4054364222246 |