Skip to content Skip to navigation menu
FAGNTC96

NTC96

Housing Accs-NTS,NDK,NTC,NFR,FRM,DH,TSNG,FE,DK,FSV
Item #110685754
  • Taconite Seal Type
  • 570 mm Shaft Diameter
  • 81 mm Overall Width
FAGNTC96
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Taconite Seal Type
  • 570 mm Shaft Diameter
  • 81 mm Overall Width
Overall Width 81 mm
Seal Type Taconite Seal
Shaft Dia. 570 mm
Weight 57.52 LB
EAN or UPC 4054364222123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison