
- Taconite Seal Type
- 540 mm Shaft Diameter
- 81 mm Overall Width
Overall Width | 81 mm |
Seal Type | Taconite Seal |
Shaft Dia. | 540 mm |
Weight | 49.19 LB |
EAN or UPC | 4054364222109 |

Overall Width | 81 mm |
Seal Type | Taconite Seal |
Shaft Dia. | 540 mm |
Weight | 49.19 LB |
EAN or UPC | 4054364222109 |