
- Taconite Seal Type
- 520 mm Shaft Diameter
- 81 mm Overall Width
Overall Width | 81 mm |
Shaft Dia. | 520 mm |
Seal Type | Taconite Seal |
Weight | 46.517 LB |
EAN or UPC | 4054364222093 |

Overall Width | 81 mm |
Shaft Dia. | 520 mm |
Seal Type | Taconite Seal |
Weight | 46.517 LB |
EAN or UPC | 4054364222093 |