
- Taconite Seal Type
- 480 mm Shaft Diameter
- 81 mm Overall Width
Overall Width | 81 mm |
Shaft Dia. | 480 mm |
Seal Type | Taconite Seal |
Weight | 0.0 LB |
EAN or UPC | 4054364222079 |

Overall Width | 81 mm |
Shaft Dia. | 480 mm |
Seal Type | Taconite Seal |
Weight | 0.0 LB |
EAN or UPC | 4054364222079 |