
- Taconite Seal Type
- 460 mm Shaft Diameter
- 81 mm Overall Width
Overall Width | 81 mm |
Shaft Dia. | 460 mm |
O.D. | 460 mm |
Seal Type | Taconite Seal |
Weight | 40.99 LB |
EAN or UPC | 4054364222062 |

Overall Width | 81 mm |
Shaft Dia. | 460 mm |
O.D. | 460 mm |
Seal Type | Taconite Seal |
Weight | 40.99 LB |
EAN or UPC | 4054364222062 |