
- Taconite Seal Type
- 440 mm Shaft Diameter
- 81 mm Overall Width
Seal Type | Taconite Seal |
Overall Width | 81 mm |
Shaft Dia. | 440 mm |
Weight | 38.801 LB |
EAN or UPC | 4054364222055 |

Seal Type | Taconite Seal |
Overall Width | 81 mm |
Shaft Dia. | 440 mm |
Weight | 38.801 LB |
EAN or UPC | 4054364222055 |