- Taconite Seal Type
- 420 mm Shaft Diameter
- 81 mm Overall Width
| Shaft Dia. | 420 mm |
| Seal Type | Taconite Seal |
| Overall Width | 81 mm |
| Weight | 36.59 LB |
| EAN or UPC | 4054364222048 |
| Shaft Dia. | 420 mm |
| Seal Type | Taconite Seal |
| Overall Width | 81 mm |
| Weight | 36.59 LB |
| EAN or UPC | 4054364222048 |