
- Taconite Seal Type
- 380 mm Shaft Diameter
- 81 mm Overall Width
Shaft Dia. | 380 mm |
Overall Width | 81 mm |
Seal Type | Taconite Seal |
Weight | 32.408 LB |
EAN or UPC | 4054364222024 |

Shaft Dia. | 380 mm |
Overall Width | 81 mm |
Seal Type | Taconite Seal |
Weight | 32.408 LB |
EAN or UPC | 4054364222024 |