
- Taconite Seal Type
- 360 mm Shaft Diameter
- 81 mm Overall Width
Shaft Dia. | 360 mm |
Overall Width | 81 mm |
Seal Type | Taconite Seal |
Weight | 30.33 LB |
EAN or UPC | 4054364222017 |

Shaft Dia. | 360 mm |
Overall Width | 81 mm |
Seal Type | Taconite Seal |
Weight | 30.33 LB |
EAN or UPC | 4054364222017 |