- Taconite Seal Type
- 340 mm Shaft Diameter
- 81 mm Overall Width
| Overall Width | 81 mm |
| Seal Type | Taconite Seal |
| Shaft Dia. | 340 mm |
| Weight | 26.01 LB |
| EAN or UPC | 4054364222000 |
| Overall Width | 81 mm |
| Seal Type | Taconite Seal |
| Shaft Dia. | 340 mm |
| Weight | 26.01 LB |
| EAN or UPC | 4054364222000 |