
- Taconite Seal Type
- 320 mm Shaft Diameter
- 81 mm Overall Width
Shaft Dia. | 320 mm |
Seal Type | Taconite Seal |
Overall Width | 81 mm |
Weight | 26.01 LB |
EAN or UPC | 4054364221690 |

Shaft Dia. | 320 mm |
Seal Type | Taconite Seal |
Overall Width | 81 mm |
Weight | 26.01 LB |
EAN or UPC | 4054364221690 |