
- Taconite Seal Type
- 290 mm Shaft Diameter
- 69.5 mm Overall Width
Shaft Dia. | 290 mm |
Seal Type | Taconite Seal |
Overall Width | 69.5 mm |
Weight | 17.19 LB |
EAN or UPC | 4054364213091 |

Shaft Dia. | 290 mm |
Seal Type | Taconite Seal |
Overall Width | 69.5 mm |
Weight | 17.19 LB |
EAN or UPC | 4054364213091 |