
- Taconite Seal Type
- 280 mm Shaft Diameter
- 69 mm Overall Width
Overall Width | 69 mm |
Shaft Dia. | 280 mm |
Seal Type | Taconite Seal |
Weight | 15.87 LB |
EAN or UPC | 4054364221683 |

Overall Width | 69 mm |
Shaft Dia. | 280 mm |
Seal Type | Taconite Seal |
Weight | 15.87 LB |
EAN or UPC | 4054364221683 |