
- Taconite Seal Type
- 270 mm Shaft Diameter
- 69 mm Overall Width
Shaft Dia. | 270 mm |
Seal Type | Taconite Seal |
Overall Width | 69 mm |
Weight | 15.18 LB |
EAN or UPC | 4054364221669 |

Shaft Dia. | 270 mm |
Seal Type | Taconite Seal |
Overall Width | 69 mm |
Weight | 15.18 LB |
EAN or UPC | 4054364221669 |