
- Taconite Seal Type
- 260 mm Shaft Diameter
- 69.5 mm Overall Width
Overall Width | 69.5 mm |
Seal Type | Taconite Seal |
Shaft Dia. | 260 mm |
Weight | 14.55 LB |
EAN or UPC | 4054364221676 |

Overall Width | 69.5 mm |
Seal Type | Taconite Seal |
Shaft Dia. | 260 mm |
Weight | 14.55 LB |
EAN or UPC | 4054364221676 |