- Radial Bearing Type
- 280 mm Inner Diameter
- 500 mm Outer Diameter
- 80 mm Width
| Rows of Balls | Single |
| Cage Type | Caged |
| Dynamic Load Rating | 1.4e+006 N |
| O.D. | 500 mm |
| I.D. | 280 mm |
| Corner Radius [Min] | 5 mm |
| Inch/Metric | Metric |
| Limiting Speed | 2020 rpm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 2.02e+006 N |
| Weight | 0.0 LB |
| EAN or UPC | 4047643169325 |

