- Radial Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 31 mm Width
| Rows of Balls | Single |
| Bearing Type | Radial |
| Static Load Rating [Max] | 195000 N |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 185000 N |
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed | 8800 rpm |
| O.D. | 125 mm |
| Cage Type | Caged |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Weight | 3.734 LB |
| EAN or UPC | 4012801228152 |

