- Radial Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 24 mm Width
| Static Load Rating [Max] | 138000 N |
| Cage Type | Caged |
| I.D. | 70 mm |
| O.D. | 125 mm |
| Dynamic Load Rating | 141000 N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Limiting Speed | 8800 rpm |
| Corner Radius [Min] | 1.5 mm |
| Radial Internal Clearance | C4 |
| Weight | 2.91 LB |
| EAN or UPC | 4026677488169 |

