- Radial Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Rows of Balls | Single |
| O.D. | 47 mm |
| Limiting Speed | 24900 rpm |
| I.D. | 20 mm |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 32500 N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Static Load Rating [Max] | 24700 N |
| Cage Type | Caged |
| Weight | 0.279 LB |
| EAN or UPC | 4012801982092 |

