- Radial Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 18 mm Width
| Dynamic Load Rating | 41500 N |
| Static Load Rating [Max] | 34500 N |
| Limiting Speed | 22400 rpm |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Bearing Type | Radial |
| Cage Type | Caged |
| Corner Radius [Min] | 1.5 mm |
| Rows of Balls | Single |
| Weight | 0.399 LB |
| EAN or UPC | 4012801592529 |

