Skip to content Skip to navigation menu
FAGN1920-K-M1-SP

N1920-K-M1-SP

Cylindrical Single Row Super Precision
Item #106058156
  • Radial Bearing Type
  • 100 mm Inner Diameter
  • 140 mm Outer Diameter
  • 20 mm Width
FAGN1920-K-M1-SP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 100 mm Inner Diameter
  • 140 mm Outer Diameter
  • 20 mm Width
Dynamic Load Rating 75000 N
Corner Radius [Min] 1 mm
Limiting Speed 7000 rpm
O.D. 140 mm
Cage Type Caged
Bearing Type Radial
I.D. 100 mm
Static Load Rating [Max] 109000 N
Inch/Metric Metric
Rows of Balls Single
Weight 0.0 LB
EAN or UPC 4012801591881
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison